Welded Utility Cart,1200 lbs,30"x18"x36" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart,1200 lbs,30"x18"x36"

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNMB444
  • Mfr. Model # MB444
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 49.65 lbs

Product Details

Heavy-duty shelf truck features all-welded, 14-gauge steel shelves and 1/8 inch thick x 1-1/2 inch angle post. 1-1/2 inch lip shelves. Four 5 inch casters, 2 swivel and 2 rigid. Quiet rolling, non-marking casters. 1 inch diameter tubular steel handle. Blu

Technical Specs

  • Caster Dia. 5"
  • Colour Blue
  • Gauge 14
  • Item Heavy Duty Shelf Carts
  • Material Steel
  • Number of Shelves 4
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 18"
  • Load Capacity 1200 lbs.
  • Overall Length 30"
  • Caster Material Rubber
  • Caster Width 1-3/8"
  • Shelf Width 18"
  • Distance Between Shelves 27"
  • Shelf Length 30"
  • Lip Height 1-1/2"
  • Finish Enamel
  • Capacity per Shelf 600 lb.
  • Handle Height 36"
  • Distance Between Top and Middle Shelf 27"
  • Distance Between Middle and Bottom Shelf 27"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list