Welded Utility Cart,800 lbs.,32"x20"x37" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

Welded Utility Cart,800 lbs.,32"x20"x37"

KLETON

Web Price : $332.83 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNML561
  • Mfr. Model # ML561
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1918
  • Shipping Weight 52.71 lbs

Product Details

Ergonomic shelf cart. All welded 16 ga. construction. Ergonomic handle. Four 5 in. casters, 2 rigid and 2 swivel. 800 lbs capacity. Blue rubber caster type.

Technical Specs

  • Caster Dia. 5"
  • Colour Blue
  • Item Ergonomic Shelf Truck
  • Gauge 16
  • Number of Shelves 2
  • Material Steel
  • Overall Width 20"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Blue Rubber
  • Load Capacity 800 lbs.
  • Overall Length 32"
  • Caster Width 1-3/8"
  • Shelf Width 19-1/2"
  • Distance Between Shelves 30"
  • Lip Height 1-1/2"
  • Shelf Length 26"
  • Finish Enamel
  • Capacity per Shelf 400 lb.
  • Handle Height 37"
  • Distance Between Top and Middle Shelf 30"
  • Distance Between Middle and Bottom Shelf 30"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 32"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list