!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDED UTILITY CART, 1200 LBS, BLUE, 51 X 24 IN, STEEL/ENAMEL

WELDED UTILITY CART, 1200 LBS, BLUE, 51 X 24 IN, STEEL/ENAMEL

KLETON

WELDED UTILITY CART, 1200 LBS, BLUE, 51 X 24 IN, STEEL/ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDED UTILITY CART, 1200 LBS, BLUE, 51 X 24 IN, STEEL/ENAMEL

WELDED UTILITY CART, 1200 LBS, BLUE, 51 X 24 IN, STEEL/ENAMEL

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $510.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SCNMB448
  • Mfr. Model # MB448
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Product Details

This heavy-duty shelf truck is blue. The overall measurements are 51 x 24 inches. It has a capacity of 48 x 24 inches. There are two shelves with a 600-pound capacity each. The distance between the shelves is 27 inches. The handle is 36 inches high and the top shelf height is 36 inches. It has 14-gauge steel shelves and a 1/8-inch thick x 1 1/2-inch angle post. It has 1 1/2-inch lip shelves. Four five-inch casters are included - two swivel and two rigid quiet, non-marking.

Technical Specs

  • Item Heavy Duty Shelf Carts
  • Material Steel
  • Finish Enamel
  • Handle Type Full Width Tubular Steel
  • Number of Shelves 4
  • Shelf Length 48"
  • Caster Wheel Dia. 5"
  • Caster Wheel/Tread Material Rubber
  • Top Shelf Lip Height 1-1/2"
  • Distance Between Shelves 27"
  • Distance Between Middle and Bottom Shelf 27"
  • Overall Height 36"
  • Overall Width 24"
  • Load Capacity 1,200 lbs.
  • Gauge 14
  • Colour Blue
  • Method of Construction Welded
  • Number of Drawers 0
  • Shelf Width 24"
  • Caster Wheel Type Rubber
  • Caster/Wheel Configuration (2) Rigid: (2) Swivel
  • Bottom Shelf Lip Height 1-1/2"
  • Distance Between Top and Middle Shelf 27"
  • Quiet Performance Features Sealed Bearing
  • Overall Length 51"
  • Capacity per Shelf 600 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list