Skip Content
Wastebasket,Black,Plastic,13 In. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Wastebasket,Black,Plastic,13 In. W

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBCWB2
  • Mfr. Model # BCWB2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Polymer utility cart accessories. Expand the functionality of your Metro polymer carts with a variety of accessories. Waste basket. For use with BC2030 series.

Technical Specs

  • Colour Black
  • For Use With Mfr. No. BC2030 Utility Carts
  • Includes Holder
  • Item Wastebasket
  • Material Plastic
  • Overall Width 13"
  • Overall Height 27-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list