Discontinued with Replacement
Warehouse Truck,1000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Warehouse Truck,1000 lb.

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES210062
  • Mfr. Model # 210062
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs
Suggested Replacement Product
Cnvrtbl Hnd Trck,800 lb.,51"x22"

Your Price: NA

Product Details

Heavy-duty warehouse hand truck, 1,000 pound capacity, wheel gaurds standard, dual handle design, kick out four wheel model.

Technical Specs

  • Load Capacity 1,000 lbs.
  • Item General Purpose Hand Truck
  • Noseplate Depth 10"
  • Wheel Type Mold-On Rubber
  • Noseplate Width 16-1/2"
  • Hand Truck Handle Type Dual Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list