Skip Content
Wagon Truck,Perf Deck,24x36,Cap 1,000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Perf Deck,24x36,Cap 1,000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y490
  • Mfr. Model # 26Y490
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 73.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Gauge 12 ga.
  • Item Wagon Truck
  • Deck Type Perforated Steel
  • Load Capacity 1,000 lbs.
  • Overall Width 24"
  • Overall Height 12-3/4"
  • Overall Length 68"
  • Wheel Type Full Pneumatic
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"
  • Deck Length 36"
  • Deck Height 11-1/4"
  • Deck Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list