Skip Content
Wagon Truck,Perf Deck,24x36,Cap 1,000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Perf Deck,24x36,Cap 1,000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y489
  • Mfr. Model # 26Y489
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 73.0 lbs

Technical Specs

  • Colour Red
  • Gauge 12 ga.
  • Finish Powder Coated
  • Deck Type Perforated Steel
  • Load Capacity 1,000 lbs.
  • Item Wagon Truck
  • Overall Height 12-3/4"
  • Overall Length 68"
  • Overall Width 24"
  • Wheel Type Solid Rubber
  • Wheel Width 2-3/4"
  • Wheel Diameter 10"
  • Deck Length 36"
  • Deck Width 24"
  • Deck Height 11-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list