Skip Content
Wagon Truck,Lip Edge,36x72,Cap 3,500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Lip Edge,36x72,Cap 3,500 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y479
  • Mfr. Model # 26Y479
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 251.0 lbs

Technical Specs

  • Colour Red
  • Item Wagon Truck
  • Finish Powder Coated
  • Gauge 12 ga.
  • Load Capacity 3,500 lbs.
  • Deck Type Lip Edge
  • Overall Width 36"
  • Overall Height 18"
  • Overall Length 74"
  • Wheel Type Mold-On Rubber
  • Wheel Diameter 12"
  • Deck Width 36"
  • Wheel Width 2-1/2"
  • Deck Length 72"
  • Deck Height 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list