Skip Content
Wagon Truck,Lip Edge,30x60,Cap 2,000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Lip Edge,30x60,Cap 2,000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y481
  • Mfr. Model # 26Y481
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 155.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • Gauge 12 ga.
  • Deck Type Lip Edge
  • Item Wagon Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 17"
  • Overall Length 62"
  • Overall Width 30"
  • Wheel Type Full Pneumatic
  • Wheel Width 3-1/2"
  • Wheel Diameter 13"
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list