Wagon Truck,Lip Edge,30x48,Cap 3,500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wagon Truck,Lip Edge,30x48,Cap 3,500 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y469
  • Mfr. Model # 26Y469
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 201.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Gauge 12 ga.
  • Item Wagon Truck
  • Load Capacity 3,500 lbs.
  • Deck Type Lip Edge
  • Overall Height 18"
  • Overall Length 50"
  • Overall Width 30"
  • Wheel Type Mold-On Rubber
  • Wheel Diameter 12"
  • Wheel Width 2-1/2"
  • Deck Height 16-1/2"
  • Deck Width 30"
  • Deck Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list