Skip Content
Wagon Truck,Lip Edge,30x48,Cap 2,000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Lip Edge,30x48,Cap 2,000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y470
  • Mfr. Model # 26Y470
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 140.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Gauge 12 ga.
  • Deck Type Lip Edge
  • Item Wagon Truck
  • Overall Height 17"
  • Load Capacity 2,000 lbs.
  • Overall Length 50"
  • Wheel Type Full Pneumatic
  • Wheel Diameter 13"
  • Wheel Width 3-1/2"
  • Overall Width 30"
  • Deck Length 48"
  • Deck Height 16-1/2"
  • Deck Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list