Skip Content
Wagon Truck,Lip Edge,24x48,Cap 3,000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Lip Edge,24x48,Cap 3,000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y471
  • Mfr. Model # 26Y471
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 133.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Wagon Truck
  • Colour Red
  • Load Capacity 3,000 lbs.
  • Gauge 12 ga.
  • Deck Type Lip Edge
  • Overall Height 20"
  • Overall Length 50"
  • Overall Width 24"
  • Wheel Type Full Pneumatic
  • Wheel Diameter 16"
  • Wheel Width 4"
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list