Wagon Truck,Lip Edge,24x48,Cap 2,000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wagon Truck,Lip Edge,24x48,Cap 2,000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y480
  • Mfr. Model # 26Y480
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 123.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Item Wagon Truck
  • Gauge 12 ga.
  • Load Capacity 2,000 lbs.
  • Deck Type Lip Edge
  • Overall Height 17"
  • Overall Length 50"
  • Wheel Type Full Pneumatic
  • Overall Width 24"
  • Wheel Width 3-1/2"
  • Wheel Diameter 13"
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list