Skip Content
Wagon Truck,Flush Deck,36x72,Cap 3500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Flush Deck,36x72,Cap 3500 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y459
  • Mfr. Model # 26Y459
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 251.0 lbs

Technical Specs

  • Colour Red
  • Gauge 12 ga.
  • Finish Powder Coated
  • Deck Type Flush
  • Item Wagon Truck
  • Load Capacity 3,500 lbs.
  • Overall Height 16-1/2"
  • Overall Width 36"
  • Wheel Type Mold-On Rubber
  • Overall Length 74"
  • Wheel Diameter 12"
  • Wheel Width 2-1/2"
  • Deck Width 36"
  • Deck Length 72"
  • Deck Height 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list