Skip Content
Wagon Truck,Flush Deck,36x72,Cap 2000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Flush Deck,36x72,Cap 2000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y462
  • Mfr. Model # 26Y462
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 187.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Gauge 12 ga.
  • Item Wagon Truck
  • Load Capacity 2,000 lbs.
  • Deck Type Flush
  • Overall Height 16-1/2"
  • Overall Length 74"
  • Overall Width 36"
  • Wheel Type Full Pneumatic
  • Deck Length 72"
  • Wheel Diameter 12"
  • Wheel Width 3-1/2"
  • Deck Width 36"
  • Deck Height 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list