Skip Content
Wagon Truck,Flush Deck,36x60,Cap 2500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Flush Deck,36x60,Cap 2500 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y487
  • Mfr. Model # 26Y487
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 187.0 lbs

Technical Specs

  • Gauge 12 ga.
  • Finish Powder Coated
  • Colour Red
  • Deck Type Flush
  • Item Wagon Truck
  • Load Capacity 2,500 lbs.
  • Overall Height 18-1/2"
  • Overall Length 62"
  • Overall Width 36"
  • Wheel Width 4"
  • Wheel Type Full Pneumatic
  • Wheel Diameter 16"
  • Deck Length 60"
  • Deck Width 36"
  • Deck Height 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list