Wagon Truck,Flush Deck,30x60,Cap 3000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wagon Truck,Flush Deck,30x60,Cap 3000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y467
  • Mfr. Model # 26Y467
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 165.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • Gauge 12 ga.
  • Item Wagon Truck
  • Deck Type Flush
  • Load Capacity 3,000 lbs.
  • Overall Height 18-1/2"
  • Overall Width 30"
  • Overall Length 62"
  • Wheel Type Full Pneumatic
  • Wheel Diameter 16"
  • Wheel Width 4"
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list