Skip Content
Wagon Truck,Flush Deck,24x48,Cap 2000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Wagon Truck,Flush Deck,24x48,Cap 2000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y460
  • Mfr. Model # 26Y460
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 123.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • Gauge 12 ga.
  • Item Wagon Truck
  • Deck Type Flush
  • Overall Height 16-1/2"
  • Load Capacity 2,000 lbs.
  • Overall Length 50"
  • Wheel Type Full Pneumatic
  • Overall Width 24"
  • Wheel Diameter 12"
  • Wheel Width 3-1/2"
  • Deck Length 48"
  • Deck Height 16-1/2"
  • Deck Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list