Wagon Truck,Lip Edge,24x48,Cap 3,500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Wagon Truck,Lip Edge,24x48,Cap 3,500 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y477
  • Mfr. Model # 26Y477
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 185.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • Gauge 12 ga.
  • Item Wagon Truck
  • Deck Type Lip Edge
  • Load Capacity 3,500 lbs.
  • Overall Height 18"
  • Overall Length 50"
  • Wheel Type Mold-On Rubber
  • Wheel Diameter 12"
  • Overall Width 24"
  • Wheel Width 2-1/2"
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list