Wagon Truck,Lip Edge,24x36,Cap 1,000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

Wagon Truck,Lip Edge,24x36,Cap 1,000 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y476
  • Mfr. Model # 26Y476
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 67.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Gauge 12 ga.
  • Item Wagon Truck
  • Deck Type Lip Edge
  • Load Capacity 1,000 lbs.
  • Overall Length 68"
  • Overall Height 12-3/4"
  • Wheel Type Full Pneumatic
  • Overall Width 24"
  • Wheel Diameter 10"
  • Deck Length 36"
  • Wheel Width 3-1/2"
  • Deck Width 24"
  • Deck Height 11-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list