Wagon Truck,Flush Deck,30x60,Cap 3500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

Wagon Truck,Flush Deck,30x60,Cap 3500 Lb

GRAINGER APPROVED

Web Price : $911.16 / EACH

This item requires special shipping, additional charges may apply.
Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y458
  • Mfr. Model # 26Y458
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 216.0 lbs

Technical Specs

  • Colour Red
  • Gauge 12 ga.
  • Load Capacity 3,500 lbs.
  • Finish Powder Coated
  • Item Wagon Truck
  • Deck Type Flush
  • Overall Height 16-1/2"
  • Wheel Type Mold-On Rubber
  • Overall Length 62"
  • Overall Width 30"
  • Wheel Diameter 12"
  • Wheel Width 2-1/2"
  • Deck Width 30"
  • Deck Length 60"
  • Deck Height 16-1/2"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list