Wagon Truck,Flush Deck,30x60,Cap 2500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wagon Truck,Flush Deck,30x60,Cap 2500 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y486
  • Mfr. Model # 26Y486
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 170.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 12 ga.
  • Colour Red
  • Item Wagon Truck
  • Deck Type Flush
  • Load Capacity 2,500 lbs.
  • Overall Height 18-1/2"
  • Wheel Diameter 16"
  • Overall Width 30"
  • Overall Length 62"
  • Wheel Width 4"
  • Wheel Type Full Pneumatic
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list