Wagon Truck,Flush Deck,30x48,Cap 3500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Wagon Truck,Flush Deck,30x48,Cap 3500 Lb

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y464
  • Mfr. Model # 26Y464
  • UNSPSC # 24101509
  • CATALOGUE PAGE # 1928
  • Shipping Weight 201.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Wagon Truck
  • Colour Red
  • Gauge 12 ga.
  • Deck Type Flush
  • Load Capacity 3,500 lbs.
  • Overall Length 50"
  • Overall Height 16-1/2"
  • Wheel Type Mold-On Rubber
  • Wheel Diameter 12"
  • Overall Width 30"
  • Deck Length 48"
  • Wheel Width 2-1/2"
  • Deck Height 16-1/2"
  • Deck Width 30"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list