WYPALL X60 12.5X13.4 J-ROLL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WYPALL X60 12.5X13.4 J-ROLL BLUE

WYPALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB34965
  • Mfr. Model # 34965
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1738
  • Shipping Weight 10.0 lbs

Product Details

WypAll* X60 and X50 wiper brings the absorbing power of our Hydroknit(R) technology to a lighter weight wiper. No adhesives or binders, and reinforced for extra scrubbing. Tough enough for big jobs. Blue colour.

Technical Specs

  • Item Jumbo Roll
  • Material Hydroknit(R)
  • For Use With Mfr. No. 80579, 80596
  • Ply 1
  • Series X60
  • Sheet Size 12-1/2" x 13-2/5"
  • Number of Sheets 1,100

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list