Skip Content
WYE,CPVC,1 1/2 IN,SCHEDULE 80,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WYE,CPVC,1 1/2 IN,SCHEDULE 80,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGY5
  • Mfr. Model # 1VGY5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Colour Gray
  • Item Wye
  • Max. Temp. 210 Degrees F
  • Pipe Size 1-1/2"
  • Schedule 80
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 471 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Wyes
  • Specific Fitting Shape Wye
  • Pipe Fitting Material CPVC
  • Fitting Connection Type Slip Socket
  • Basic Fitting Shape Wye
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list