Skip Content
WYE AND 45 DEGREE ELBOW,4 X 4 X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WYE AND 45 DEGREE ELBOW,4 X 4 X 2IN

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CNX2
  • Mfr. Model # 1CNX2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Colour White
  • Standards Cell Class 12454, ASTM D1784
  • Item Wye And 45 Degrees Elbow
  • Max. Temp. 140 Degrees F
  • Fittings Sub-Category Wyes
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Wye
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4" x 4" x 2"
  • Specific Fitting Shape 45 Degrees Elbow Wye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list