WYE,45 DEG,2 X 2 IN,316SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WYE,45 DEG,2 X 2 IN,316SS

BLUCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14N986
  • Mfr. Model # 14N986
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Pipe Size 2 x 2"
  • Item 45 Degree Wye
  • Outside Dia. 2"
  • Standards UPC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list