Skip Content
WYE,3 IN,HUB,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WYE,3 IN,HUB,PVC

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJU3
  • Mfr. Model # 1WJU3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour White
  • Max. Temp. 140 Degrees F
  • Pipe Size 3"
  • Item Wye
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Fittings Sub-Category Wyes
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Specific Fitting Shape Wye
  • Basic Fitting Shape Wye
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list