Skip Content
WYE,2 IN,HUB,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WYE,2 IN,HUB,PVC

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJU1
  • Mfr. Model # 1WJU1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour White
  • Item Wye
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Pipe Size 2"
  • Schedule DWV
  • Fittings Sub-Category Wyes
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Wye
  • Fitting Connection Type Hub
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Wye
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list