Skip Content
WTR HMR ARRESTOR,LFCOPPER,1/2 SWT,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WTR HMR ARRESTOR,LFCOPPER,1/2 SWT,1

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DME0
  • Mfr. Model # 5DME0
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Water Hammer Arrestor
  • Temp. Range 33 to 180 Degrees F
  • Overall Height 5-1/2"
  • Standards IAPMO Listed
  • Max. Pressure 150 psi
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Factory Set Pressure 60 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list