!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARTS WASHER,BENCH-TOP,3-1/2 GAL

PARTS WASHER,BENCH-TOP,3-1/2 GAL

WESTWARD

PARTS WASHER,BENCH-TOP,3-1/2 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS WASHER,BENCH-TOP,3-1/2 GAL

PARTS WASHER,BENCH-TOP,3-1/2 GAL

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW4KTV9
  • Mfr. Model # 4KTV9
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.08 lbs

Product Details

Parts washer, bench-top, tank capacity 3-1/2 gal. load capacity 29.1 lb., tank length 17 in., tank width 13-1/2 in., nominal tank depth 6 in., tank height 9 in., overall length 17 in., overall width 13-1/2 in., overall height 9 in., pump size 0.035 HP, 264GPH@1/2 ft., voltage 120 V/60 Hz, powder coated 20 gauge steel construction.

Technical Specs

  • Item Parts Washer
  • Load Capacity 29.1 lbs.
  • Includes Components Shelf
  • Overall Height 9"
  • Tank Capacity 3-1/2 gal.
  • Voltage 120V/60Hz
  • Standards UL Pump
  • Overall Width 13-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list