!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
OUTSIDE MICROMETER SET 6 PC 1-6 IN

OUTSIDE MICROMETER SET 6 PC 1-6 IN

WESTWARD

OUTSIDE MICROMETER SET 6 PC 1-6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTSIDE MICROMETER SET 6 PC 1-6 IN

OUTSIDE MICROMETER SET 6 PC 1-6 IN

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW2YNC2
  • Mfr. Model # 2YNC2
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.34 lbs
Suggested Replacement Product
MECHANICAL OUTSIDE MICROMETER SET, 0 TO 6 IN RANGE, +/-01 IN ACCURACY, 6 MICROMETERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $947.47 / EACH

EHC: EHC :

Product Details

Micrometer Set, 6 Pc, Micrometers Included 1,2,3,4,5,6 In, Range 0-6 In, Resolution 0.001 In, Thimble Type Friction/Ratchet, Includes 5 Standards, Spanner Wrenches, Carbide Faces, Positive Locking Clamp, Fitted Case.

Technical Specs

  • Item Micrometer Set, 6 Pc
  • Resolution 0.001"
  • Micrometers Included 1", 2", 3", 4", 5", 6"
  • Includes 5 Standards, Spanner Wrenches, Carbide Faces, Positive Locking Clamp, Fitted Case
  • Range 0" - 6"
  • SPC Output No
  • Thimble Type Friction/Ratchet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list