!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE WALL TRANSFER TANK,659 L,STEEL

DOUBLE WALL TRANSFER TANK,659 L,STEEL

WESTEEL

DOUBLE WALL TRANSFER TANK,659 L,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE WALL TRANSFER TANK,659 L,STEEL

DOUBLE WALL TRANSFER TANK,659 L,STEEL

WESTEEL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WST999326-1
  • Mfr. Model # 999326
  • UNSPSC # 24111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 465.0 lbs

Technical Specs

  • Item Double Wall Transfer Tank
  • Shape Rectangular/Flat Top
  • Overall Height 31"
  • Storage Gasoline, Diesel Fuel
  • Mounting Style Straps
  • For Use With Gasoline, Diesel Fuels
  • Material Steel
  • Overall Width 48"
  • Capacity 659 L
  • Colour Red
  • Standards CAN/CGSB-43.146-2002
  • Includes Parts Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list