WSR1 #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WSR1 #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM383-95
  • Mfr. Model # 383-95
  • UNSPSC # 24101620
  • CATALOGUE PAGE # 2021
  • Shipping Weight 11.0 lbs

Product Details

Wire spool rack, single rod rack, holds spools up to 7 inches in diameter, supplied ruled decal for cutting and measuring, dimensions are 10-3/8 inch height x 26-1/8 inch width x 6 inch depth.

Technical Specs

  • Depth 5-7/8"
  • Colour Gray
  • Finish Powder Coated
  • Height 14"
  • Item Single Rod Rack Dispenser
  • Width 26-1/8"
  • Type Wire Spool Rack
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list