WSP 150 SOLDERING IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WSP 150 SOLDERING IRON

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WEL0052917099
  • Mfr. Model # 0052917099
  • UNSPSC # 23171507
  • CATALOGUE PAGE # 794
  • Shipping Weight 0.44 lbs

Product Details

High output 150 watt soldering pencil. Temperature range: 50 Degrees C to 450 Degrees C. Compatible with LHF tip series.

Technical Specs

  • Item Soldering Pencil 150 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list