Skip Content
WS24A-62 5/8 BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WS24A-62 5/8 BORE

WELDSKILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCWS24A62
  • Mfr. Model # WS24A62
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • For Use With Mfr. No. 13401125
  • Item Welding Nozzle
  • Bore (mm) 15.9
  • Bore Dia. (In.) 5/8
  • Material Copper
  • Style Tweco
  • Amperage Range 0-400
  • Type Slip-On
  • Series 24
  • Size 0.625
  • For MIG Guns Tweco(R) (Needs 2URX5 Insulator)
  • Connection Style Slip Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list