!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WRIST SUPPORT RIGHT TAN XL

WRIST SUPPORT RIGHT TAN XL

CONDOR

WRIST SUPPORT RIGHT TAN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRIST SUPPORT RIGHT TAN XL

WRIST SUPPORT RIGHT TAN XL

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR3RXZ1
  • Mfr. Model # 3RXZ1
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Wrist Support, Double Strap Style, Size XL, Fits Over 8 In., Wrist Right, Tan, 50 PercentPolyester / 35 PercentLatex / 15 PercentNylon, Features Double Hook and Loop Closure

Technical Specs

  • Item Wrist Support
  • Ergonomic Support Size X-Large
  • Wrist Right
  • Material 50%Polyester / 35%Latex / 15%Nylon
  • Style Double Strap
  • Fits Over 8"
  • Colour Tan
  • Features Double Hook & Loop Closure

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list