Skip Content
WRIST SUPPORT RIGHT TAN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST SUPPORT RIGHT TAN XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RXX8
  • Mfr. Model # 3RXX8
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Wrist Support, Single Strap Style, Size X-Large, Fits Over 8 In., Wrist Right, Tan, 50 Percent Polyester/35 Percent Latex/15 Percent Nylon

Technical Specs

  • Colour Tan
  • Style Single Strap
  • Ergonomic Support Size X-Large
  • Item Wrist Support
  • Wrist Right
  • Material 50% Polyester/35% Latex/15% Nylon
  • Fits Over 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list