Skip Content
WRIST SUPPORT RIGHT TAN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST SUPPORT RIGHT TAN M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RXX3
  • Mfr. Model # 3RXX3
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Wrist Support, Single Strap Style, Size Medium, Fits 6 to 7 In., Wrist Right, Tan, 50 Percent Polyester/35 Percent Latex/15 Percent Nylon

Technical Specs

  • Item Wrist Support
  • Colour Tan
  • Material 50% Polyester/35% Latex/15% Nylon
  • Style Single Strap
  • Fits 6" - 7"
  • Wrist Right
  • Ergonomic Support Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list