WRIST SUPPORT RIGHT TAN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST SUPPORT RIGHT TAN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RXY2
  • Mfr. Model # 3RXY2
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Wrist Support, Double Strap Style, Size Large, Fits 7 to 8 In., Wrist Right, Tan, 50 Percent Polyester/35 Percent Latex/15 Percent Nylon, Features Double Hook and Loop Closure

Technical Specs

  • Item Wrist Support
  • Colour Tan
  • Features Double Hook and Loop Closure
  • Material 50% Polyester/35% Latex/15% Nylon
  • Fits 7" - 8"
  • Style Double Strap
  • Wrist Right
  • Ergonomic Support Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list