WRIST SUPPORT RIGHT HAND BLACK SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST SUPPORT RIGHT HAND BLACK SML

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO4010RH-SML-BK
  • Mfr. Model # 4010RH-SML-BK
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Limited Movement Upward and Downward
  • Item Wrist Support
  • Colour Black
  • Material Neoprene
  • Fits Up to 6"
  • Wrist Right
  • Style Double Strap
  • Ergonomic Support Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list