WRIST SUPPORT RIGHT BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST SUPPORT RIGHT BLACK XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KJG7
  • Mfr. Model # 2KJG7
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Wrist Support, Double Strap Style, Size X-Large, Fits 7-1/2 In., Wrist Right, Black, Spandex, Features Restrictive Metal Spoon Stay

Technical Specs

  • Features Restrictive Metal Spoon Stay
  • Item Wrist Support
  • Style Double Strap
  • Colour Black
  • Material Spandex
  • Fits 7-1/2"
  • Wrist Right
  • Ergonomic Support Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list