Skip Content
WRIST SUPPORT RIGHT BLACK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST SUPPORT RIGHT BLACK S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KJG4
  • Mfr. Model # 2KJG4
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Wrist Support, Double Strap Style, Size Small, Fits 7 In., Wrist Right, Black, Spandex, Features Restrictive Metal Spoon Stay

Technical Specs

  • Colour Black
  • Material Spandex
  • Style Double Strap
  • Features Restrictive Metal Spoon Stay
  • Item Wrist Support
  • Ergonomic Support Size Small
  • Fits 7"
  • Wrist Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list