WRIST SUPPORT RIGHT BLACK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WRIST SUPPORT RIGHT BLACK M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T556
  • Mfr. Model # 5T556
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Compare

Product Details

Wrist Support, Double Strap Style, Size Medium, Fits 6 to 7 In., Wrist Right, Black, 50 Percent Polyester/35 Percent Latex/15 Percent Nylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Technical Specs

  • Colour Black
  • Features Anti-Bacterial Lining That Wicks Away Moisture
  • Item Wrist Support
  • Material 50% Polyester/35% Latex/15% Nylon
  • Style Double Strap
  • Fits 6" - 7"
  • Wrist Right
  • Ergonomic Support Size Medium

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list