Skip Content
WRIST SUPPORT LITEDUTY LEFT BL XS/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST SUPPORT LITEDUTY LEFT BL XS/S

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO4020LH-XS/S-BL
  • Mfr. Model # 4020LH-XS/S-BL
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

ProFlex(R) 4020 light-duty flexion limitation neoprene wrist support has anti-bacterial lining keeps wrist and hand dry and comfortable. Has patented open-center stay which places less pressure on the median nerve. Limits downward movement. Single strap.

Technical Specs

  • Material Neoprene
  • Item Wrist Support
  • Features Lightweight, Vented, Compact Design
  • Colour Blue
  • Wrist Left
  • Ergonomic Support Size X-Small/Small
  • Style Single Strap
  • Fits Up to 6"