Skip Content
WRIST SUPPORT LEFT TAN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST SUPPORT LEFT TAN XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RXX6
  • Mfr. Model # 3RXX6
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Wrist Support, Single Strap Style, Size X-Large, Fits Over 8 In., Wrist Left, Tan, 50 Percent Polyester/35 Percent Latex/15 Percent Nylon

Technical Specs

  • Colour Tan
  • Item Wrist Support
  • Style Single Strap
  • Material 50% Polyester/35% Latex/15% Nylon
  • Wrist Left
  • Fits Over 8"
  • Ergonomic Support Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list