Skip Content
WRIST SUPPORT LEFT TAN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST SUPPORT LEFT TAN S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RXY5
  • Mfr. Model # 3RXY5
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Wrist Support, Double Strap Style, Size Small, Fits Up to 6 In., Wrist Left, Tan, 50 Percent Polyester/35 Percent Latex/15 Percent Nylon, Features Double Hook and Loop Closure

Technical Specs

  • Colour Tan
  • Material 50% Polyester/35% Latex/15% Nylon
  • Features Double Hook and Loop Closure
  • Item Wrist Support
  • Style Double Strap
  • Wrist Left
  • Ergonomic Support Size Small
  • Fits Up to 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list