WRIST SUPPORT LEFT TAN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST SUPPORT LEFT TAN S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RXX4
  • Mfr. Model # 3RXX4
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Wrist Support, Single Strap Style, Size Small, Fits Up to 6 In., Wrist Left, Tan, 50 Percent Polyester/35 Percent Latex/15 Percent Nylon

Technical Specs

  • Material 50% Polyester/35% Latex/15% Nylon
  • Item Wrist Support
  • Colour Tan
  • Wrist Left
  • Style Single Strap
  • Fits Up to 6"
  • Ergonomic Support Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list