Skip Content
WRIST SUPPORT LEFT TAN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST SUPPORT LEFT TAN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RXW9
  • Mfr. Model # 3RXW9
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Wrist Support, Single Strap Style, Size Large, Fits 7 to 8 In., Wrist Left, Tan, 50 Percent Polyester/35 Percent Latex/15 Percent Nylon

Technical Specs

  • Item Wrist Support
  • Colour Tan
  • Material 50% Polyester/35% Latex/15% Nylon
  • Style Single Strap
  • Fits 7" - 8"
  • Wrist Left
  • Ergonomic Support Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list