Skip Content
WRIST SUPPORT LEFT BLACK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST SUPPORT LEFT BLACK S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KJF9
  • Mfr. Model # 2KJF9
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Wrist Support, Double Strap Style, Size Small, Fits 7 In., Wrist Left, Black, Spandex, Features Restrictive Metal Spoon Stay

Technical Specs

  • Colour Black
  • Features Restrictive Metal Spoon Stay
  • Material Spandex
  • Item Wrist Support
  • Style Double Strap
  • Ergonomic Support Size Small
  • Fits 7"
  • Wrist Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list